Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; 30.5mm; Legend: UP/DOWN

EATON #HT8PP11

Plate, Pushbutton; 30.5mm; Legend: UP/DOWN

SKU #78211357438
Manufacturer Series: HT800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Push-Pull Switch
Plate Shape: Square
Plate Size: Standard
Legend: Up-Down
Field Color: Black
Height: 1.77 in. (44.96mm)
Width: 1.77 in. (44.96mm)

Additional Info: 3/32 in. Lettering Size