Menu Search
EATON #E30KN797

Plate, Pushbutton; 30.5mm; Legend: Special Legend

SKU # 78211372051 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 1-Position
Plate Shape: Square
Legend: Special Legend
Field Color: White
Legend Color: Black
Height: 1.32 in. (33mm)
Width: 1.32 in. (33mm)

Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 30.5 mm; Operator Type - Selector Switch 1-Position; Plate Shape - Square; Legend - Special Legend; Field Color - White; Legend Color - Black; Height - 1.32 in., 33.00 mm; Width - 1.32 in., 33.00 mm; Additional Information - Lettering Size: 1/8 in. Height; Manufacturer Series - E30

Additional Info: Lettering Size: 1/8 in. Height