Menu Search
EATON #E30KM4STAMP

Plate, Pushbutton; 30.5mm; Legend: Custom Engraved

SKU # 78211473050 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Large
Legend: Custom Engraved
Field Color: Black
Height: 0.78 in. (20mm)
Width: 1.44 in. (37mm)

Legend plates for type E30 compact pushbutton and indicating light operators hook directly onto the operator and are clamped in place when the operator locking nut behind the panel is secured. Two and three span plates are designed for use where two or more operators are mounted adjacent to each other on minimum horizontal mounting centers. These legend plates mount in the same manner as single span units.