Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; 30.5mm; Legend: AUX. GAS FULL

EATON #E30KN76BN833

Plate, Pushbutton; 30.5mm; Legend: AUX. GAS FULL

SKU #78211380776
Manufacturer Series: E30
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 1-Position
Plate Shape: Square
Legend: AUX. GAS FULL
Field Color: White
Legend Color: Black
Height: 1.32 in. (33mm)
Width: 1.32 in. (33mm)

Additional Info: Lettering Size: 1/8 in. Height