Menu Search
EATON #E30KN76BN838

Plate, Pushbutton; 30.5mm; Legend: ACD ON

SKU # 78211384476 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 1-Position
Plate Shape: Square
Legend: ACD ON
Field Color: White
Legend Color: Black
Height: 1.32 in. (33mm)
Width: 1.32 in. (33mm)

Additional Info: Lettering Size: 1/8 in. Height