Menu Search

EATON #E22VA4

Plate, Pushbutton; 22.5mm; Legend: EMERGENCY OFF

SKU #78211467440
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 22.5mm
Plate Shape: Round
Plate Size: Oversize
Legend: EMERGENCY OFF
Field Color: Yellow
Height: 2.76 in., 70.00 mm

Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 22.5 mm; Plate Shape - Round; Plate Size - Oversize; Legend - EMERGENCY OFF; Field Color - Yellow; Height - 2.76 in., 70.00 mm; Additional Information - Visual Aid; Manufacturer Series - E22

Additional Info: Visual Aid