Menu Search

EATON #E22NJP214

Plate, Pushbutton; 22.5mm; Legend: 0 to 7

SKU #78211376807
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Selector Switch 8-Position
Plate Shape: Square
Legend: 0 - 7
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in. (45mm)

Additional Info: Enclosure: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IP65, Standard Text