Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; 17mm; Legend: OPEN

EATON #E29KM12

Plate, Pushbutton; 17mm; Legend: OPEN

SKU #78211327819
Manufacturer Series: E29
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 17mm
Operator Type: Pushbutton
Plate Shape: 1/2 Round
Plate Size: Small
Legend: OPEN
Field Color: Black
Width: 0.81 in. (20.5mm)

Additional Info: Used with E22 Series Miniature Oiltight Indicating Light/Pushbutton