EATON #E34SP47

Plate, Legend, Legend: Start-Stop, White On Black

SKU: 78211370478
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch
Plate Shape: Square
Plate Size: Standard
Legend: Start Stop
Material: Plastic
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in.
Manufacturer Series: E34
Description
Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 30.5 mm; Operator Type - Selector Switch; Plate Shape - Square; Plate Size - Standard; Legend - Start Stop; Material - Plastic; Field Color - Black; Legend Color - White; Height - 1.77 in, 45 mm; Width - 1.77 in, 45 mm; Manufacturer Series - E34