Menu Search
Pushbutton and Switch One-Piece Plates Plate, Legend, Legend: Open, White On Black
EATON #E22NS26

Plate, Legend, Legend: Open, White On Black

SKU # 78211335961 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: Open
Material: Aluminum, Plastisol Backing
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.18 in.