Menu Search
Pushbutton and Switch One-Piece Plates Plate, Legend, Legend: Close, White On Black
EATON #E34SP73

Plate, Legend, Legend: Close, White On Black

SKU # 78211370490 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: Close
Material: Plastic
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in.