EATON #10250TM41

Plate, Legend, Half-Round, Legend: Jog Run

SKU: 78211322440
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Identification Plate
Operator Type: Selector Switch, Roto-Push Operator
Plate Shape: 1/2 Round
Plate Size: Standard
Legend: Jog Run
Field Color: Black
Height: 0.15 in. (3.96mm)
Manufacturer Series: 10250T
Description
Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Operator Type - Selector Switch, Roto-Push Operator; Plate Shape - 1/2 Round; Plate Size - Standard; Legend - Jog Run; Field Color - Black; Height - 0.15 in, 3.96 mm; Manufacturer Series - 10250T