Menu Search
C3 CONTROLS #LP22

Plate, Pushbutton; Plastic; 30.5mm; Legend: START

SKU # 78013995913 Manufacturer Series: Series 30 Industrial
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: Start
Material: Plastic
Field Color: Black
Legend Color: White
Height: 2 in. (50.8mm)
Width: 2 in.

Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 30.5 mm; Operator Type - Pushbutton; Plate Shape - Square; Plate Size - Standard; Legend - Start; Material - Plastic; Field Color - Black; Legend Color - White; Height - 2.00 in, 50.8 mm; Width - 2.00 in, 50.8 mm; Manufacturer Series - Series 30 Industrial