Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Aluminum; 22mm; Legend: OFF

ABB #SK-615-552-21

Plate, Pushbutton; Aluminum; 22mm; Legend: OFF

SKU #66201925895
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 22mm
Operator Type: Pushbutton
Plate Shape: Rectangle
Legend: Off
Material: Aluminum
Field Color: Silver Gray
Legend Color: Black
Height: 39mm
Width: 29.6mm