Menu Search
ABB #SK-615-540-1

Plate, Pushbutton; Aluminum; 22mm; Legend: Blank

SKU # 66201925861
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 22mm
Operator Type: Pushbutton
Plate Shape: Rectangle
Legend: Blank
Material: Aluminum
Field Color: Silver Gray
Legend Color: Blank
Height: 39mm

Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 22.0 mm; Operator Type - Pushbutton; Plate Shape - Rectangle; Legend - Blank; Material - Aluminum; Field Color - Silver Gray; Legend Color - Blank; Height - 39mm