EATON #M22-XZD35

Spacer M22

SKU: 78667602455
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Spacer
Size: 22.5mm
Function: Prevent Operator Rotation
Manufacturer Series: M22
Description
Pushbutton and Switch Mounting Adapters-Devices: Type - Spacer; Size - 22.5 mm; Function - Prevent Operator Rotation; Additional Information - Depth: 1 mm, Application: For use with any M22 Series Pilot Device with No Legend Plate; Manufacturer Series - M22
Additional Info: Depth: 1 mm, Application: For use with any M22 Series Pilot Device with No Legend Plate