Menu Search
EATON #E22PCPM

Pushbutton Padlockable Cover E22

SKU # 78211337812 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Padlockable Cover
Size: 22.5mm
Operator Type: Pushbutton, Extended

Pushbutton and Switch Locking Devices: Type - Pushbutton Padlockable Cover; Size - 22.5 mm; Operator Type - Pushbutton, Extended; Manufacturer Series - E22