SQUARE D COMPANY #9001K85

Module, Alternate Action, Push-On/Push-Off

SKU: 78590151354
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Momentary Attachment
Size: 30.5mm
Function: Alternate Action 2-Buttons, Push-On/Push-Off Module
Installation: Require (2) Buttons, Contact Block
Buttons: Not Included
Manufacturer Series: Class 9001, Type K
Description
Pushbutton and Switch Interlocks: Type - Pushbutton Momentary Attachment; Size - 30.5 mm; Function - Alternate Action 2-Buttons, Push-On/Push-Off Module; Installation - Require (2) Buttons, Contact Block; Buttons - Not Included; Manufacturer Series - Class 9001, Type K