Menu Search
Pushbutton and Switch Interlocks Maintained Contact Attachment Release Button Assembly 30.5 mm
EATON #10250TA17

Maintained Contact Attachment Release Button Assembly 30.5 mm

SKU # 78211322347 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Maintained Contact Attachment Release Button Assembly
Size: 30.5mm
Function: Mode Indication
Buttons: (1) Black

Additional Info: Dimensions: 3.4 x 2.4 x 2.1 in.