EATON #10250TA1

Attachment, Maintained Contact, Pushbutton, 30.5 mm

SKU: 78211320446
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Maintained Contact Attachment
Size: 30.5mm
Function: Interlocks 2-Buttons, Provides Position Indication
Installation: Require (2) Buttons, Contact Block
Buttons: Not Included
Manufacturer Series: 10250T
Description
Pushbutton and Switch Interlocks: Type - Pushbutton Maintained Contact Attachment; Size - 30.5 mm; Function - Interlocks 2-Buttons, Provides Position Indication; Installation - Require (2) Buttons, Contact Block; Buttons - Not Included; Manufacturer Series - 10250T