SELECTA PRODUCTS #SS229-BG

Switch, Pushbutton, SPST NC

SKU: 66119111060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Lighted Pushbutton Switch
Circuit Configuration: SPST NC
Circuit Operation: On-Off (maintained / momentary)
Button Type: Round Extended Button
Button Material: Metal
Color-Finish: Nickel Plated
Amps/12-125Vac: 15A/125V
Amps/250V: 10A/250V
Voltage: 250V AC
Terminals: Screw
Mounting Type: Bushing and Locknut
Mounting Size: 0.50 in Dia. Hole
Description
Pushbutton Switches: Type - Non-Lighted Pushbutton Switch; Circuit Configuration - SPST NC; Circuit Operation - On-Off (maintained / momentary); Button Type - Round Extended Button; Button Material - Metal; Color-Finish - Nickel Plated; Amps/12-125Vac - 15A/125V; Amps/250V - 10A/250V; Voltage - 250Vac; Terminals - Screw; Mounting Type - Bushing and Locknut; Mounting Size - 0.50 in Dia. Hole