Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

EATON #8448K1

Switch, Pushbutton, 0.25 in. Spade Terminal

SKU: 78668568061
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton
Circuit Configuration: DPST NO
Circuit Operation: Momentary
Button Type: Round
Button Material: Metal
Amps/12-125Vac: 15A/125V AC
Amps/250V: 10A/250V AC
Voltage: 250V AC
Terminals: Spade
Contacts: Silver Plated Copper
Mounting Type: Through Hole
Mounting Size: 0.343 in. L
These general-purpose, AC rated, pushbutton switches offer a wide variety of configurations, button styles and termination types. The 8447 and 8448 medium-duty series pushbutton switches are AC only. They feature slow-make/slow-break butt type contacts with a light operating pressure that is particularly suited to instrumentation applications.
Additional Info: Button Extension Dimension: 0.250 in., Terminals Size: 0.25 in., Operating Temperature: -18 to 66 deg C (0 to 150 deg F)