Menu Search
Pushbutton Stations Station; Control; NEMA 7 and 9; 3 Circuits; (3) 1-NO 1-NC, (2) Flush Button, (1) Raised Button Operator

SIEMENS #51C301H

Station; Control; NEMA 7 and 9; 3 Circuits; (3) 1-NO 1-NC, (2) Flush Button, (1) Raised Button Operator

SKU #78308709175
Manufacturer Series: Class 51
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Station Type: Explosion-Proof Pushbutton
NEMA: 7 and 9
Number of Elements: 3
Circuits: 3
Contacts: (3) 1-NO 1-NC
Operator: (2) Flush Button, (1) Raised Button

SIE 51C301H N7&9STATIONMETALCMPLT3H