Menu Search
Pushbutton Stations Station; Control; NEMA 7 and 9; 1 Circuit; 1-NO 1-NC, (1) 1-5/8 in. Mushroom Button Operator
SIEMENS #51C104H

Station; Control; NEMA 7 and 9; 1 Circuit; 1-NO 1-NC, (1) 1-5/8 in. Mushroom Button Operator

SKU # 78308709163 Manufacturer Series: Class 51
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Station Type: Explosion-Proof Pushbutton
NEMA: 7 and 9
Number of Elements: 1
Circuits: 1
Contacts: 1-NO 1-NC
Operator: (1) 1-5/8 in. Mushroom Button

SIE 51C104H N7&9STATIONMETALCMPLT1H