Menu Search
SIEMENS #3SU18010NA002AA2

Sirius Act Enclosure, NEMA 1, 2, 3, 3R, 4, 4X, 12K, 1NC

SKU # 80476607507 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Station Type: Emergency Stop Pushbutton
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12K
Number of Elements: 1
Contacts: 1-NC
Operator: Mushroom Button, Front Operated
Material: Plastic

SIE 3SU18010NA002AA2 ENC PLASTICEME