Menu Search

EATON #E22AT112C

Emergency Stop Pushbutton 1NO 1NC Trigger

SKU: 78668524422
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Station Type: Emergency Stop Pushbutton
NEMA: 4, 4X, 12, 13
Contacts: 1-NO 1-NC
Operator: Trigger
Description
Pushbutton Stations: Station Type - Emergency Stop Pushbutton; NEMA - 4, 4X, 12, 13; Contacts - 1NO 1NC; Operator - Trigger; Additional Information - 40 mm Latching Trigger Action, Red, Safety Yellow Nameplate; Manufacturer Series - E22
Additional Info: 40 mm Latching Trigger Action, Red, Safety Yellow Nameplate