Menu Search

EATON CROUSE-HINDS SERIES #EDSC2192-SA

Explosion-Proof Pushbutton Universal

SKU: 78227452354
Manufacturer Series: EDS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Station Type: Explosion-Proof Pushbutton
NEMA: 3, 7BCD, 9EFG
Number of Elements: 2
Circuits: 2
Contacts: Universal
Box: 1-Gang
Hubs: (2) 3/4" Feed-Thru
Material: Aluminum
Description
Pushbutton Stations: Station Type - Explosion-Proof Pushbutton; NEMA - 3, 7BCD, 9EFG; Number of Elements - 2; Circuits - 2; Contacts - Universal; Box - 1-Gang; Hubs - (2) 3/4" Feed-Thru; Material - Aluminum; Manufacturer Series - EDS