EATON CROUSE-HINDS SERIES #OAC2133

Explosion-Proof Pushbutton Universal Rocker Handle

SKU: 78227455165
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Station Type: Explosion-Proof Pushbutton
NEMA: 3, 4, 7ABCD, 9EFG, 12
Number of Elements: 2
Circuits: 2
Contacts: Universal
Operator: Rocker Handle
Box: Round
Hubs: (2) 3/4" Feed-Thru
Material: Feraloy Iron Alloy
Manufacturer Series: OAC
Description
Pushbutton Stations: Station Type - Explosion-Proof Pushbutton; NEMA - 3, 4, 7ABCD, 9EFG, 12; Number of Elements - 2; Circuits - 2; Contacts - Universal; Operator - Rocker Handle; Box - Round; Hubs - (2) 3/4" Feed-Thru; Material - Feraloy Iron Alloy; Additional Information - Operation: Double Operating Handle. Lockout Provision.; Manufacturer Series - OAC
Additional Info: Operation: Double Operating Handle. Lockout Provision.