Menu Search
Search
EATON CROUSE-HINDS SERIES #EDSC3190-S153

Explosion-Proof Pushbutton Universal Button, Front Operated

SKU # 78227452324 Manufacturer Series: EDS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Station Type: Explosion-Proof Pushbutton
NEMA: 3, 7CD, 9EFG
Number of Elements: 2
Circuits: 2
Contacts: Universal
Operator: Button, Front Operated
Box: 1-Gang
Hubs: (2) 1" Feed-Thru
Material: Feraloy Iron Alloy

Pushbutton Switch: Station Type - Explosion-Proof Pushbutton; NEMA - 3, 7CD, 9EFG; Number of Elements - 2; Circuits - 2; Contacts - Universal; Operator - Button, Front Operated; Box - 1-Gang; Hubs - 2 1" Feed-Thru; Material - Feraloy® Iron Alloy; Additional Information - Lockout Provision; Manufacturer Series - EDS

Additional Info: Lockout Provision