You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EATON CROUSE-HINDS SERIES #EDSC2184

Explosion-Proof Pushbutton Universal Button, Front Operated

SKU # 78227476567 Manufacturer Series: EDS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Station Type: Explosion-Proof Pushbutton
NEMA: 3, 7CD, 9EFG
Number of Elements: 1
Circuits: 1
Contacts: Universal
Operator: Button, Front Operated
Box: 1-Gang
Hubs: (2) 3/4" Feed-Thru
Material: Feraloy Iron Alloy

Pushbutton Stations: Station Type - Explosion-Proof Pushbutton; NEMA - 3, 7CD, 9EFG; Number of Elements - 1; Circuits - 1; Contacts - Universal; Operator - Button, Front Operated; Box - 1-Gang; Hubs - (2) 3/4" Feed-Thru; Material - Feraloy Iron Alloy; Manufacturer Series - EDS