Menu Search
Pushbutton Stations Explosion-Proof Pushbutton Double Button, Front Operated

EATON CROUSE-HINDS SERIES #DSD961-J3

Explosion-Proof Pushbutton Double Button, Front Operated

SKU #78227403997
Manufacturer Series: DSD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Station Type: Explosion-Proof Pushbutton
NEMA: 3, 7BCD, 9EFG
Operator: Double Button, Front Operated
Material: Feraloy Iron Alloy

Pushbutton Stations: Station Type - Explosion-Proof Pushbutton; NEMA - 3, 7BCD, 9EFG; Operator - Double Button, Front Operated; Material - Feraloy Iron Alloy; Manufacturer Series - DSD