Menu Search
EATON CROUSE-HINDS SERIES #EDS215

Explosion-Proof Pushbutton 1NO 1NC Button, Front Operated

SKU # 78227476353 Manufacturer Series: EDS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Station Type: Explosion-Proof Pushbutton
NEMA: 3, 7CD, 9EFG
Number of Elements: 2
Circuits: 2
Contacts: 1-NO 1-NC
Operator: Button, Front Operated
Box: 1-Gang
Hubs: (1) 3/4"
Material: Feraloy Iron Alloy

Additional Info: Pushbuttons Marked: START, STOP