EATON CROUSE-HINDS SERIES #EDS115

Explosion-Proof Pushbutton 1NO 1NC Button, Front Operated

SKU: 78227476350
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Station Type: Explosion-Proof Pushbutton
NEMA: 3, 7CD, 9EFG
Number of Elements: 2
Circuits: 2
Contacts: 1-NO 1-NC
Operator: Button, Front Operated
Box: 1-Gang
Hubs: (1) 1/2"
Material: Feraloy Iron Alloy
Manufacturer Series: EDS
Description
Pushbutton Stations: Station Type - Explosion-Proof Pushbutton; NEMA - 3, 7CD, 9EFG; Number of Elements - 2; Circuits - 2; Contacts - 1NO 1NC; Operator - Button, Front Operated; Box - 1-Gang; Hubs - (1) 1/2"; Material - Feraloy Iron Alloy; Additional Information - Pushbuttons Marked: START, STOP; Manufacturer Series - EDS
Additional Info: Pushbuttons Marked: START, STOP