Menu Search
Pushbutton Shrouds-Guards Protective Cap, 22.0 mm, Round Button, Clear

SIEMENS #3SB3921-0AJ

Protective Cap, 22.0 mm, Round Button, Clear

SKU #75455462296
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Extended Retaining Nut Guard
Size: 22mm
Button Style: Round
Color: Clear

Button Shrouds-Guards: Type - Extended Retaining Nut Guard; Size - 22.0 mm; Button Style - Round; Color - Clear; Additional Information - Application: Flat Pushbutton; Manufacturer Series - 3SB3

Additional Info: Application: Flat Pushbutton