Menu Search
Pushbutton Shrouds-Guards Protective Cap, 22.0 mm, Rectangular Button, Clear

SIEMENS #3SB3921-0AQ

Protective Cap, 22.0 mm, Rectangular Button, Clear

SKU #75455448324
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Shroud
Size: 22mm
Button Style: Rectangular
Color: Clear

Pushbutton Shrouds-Guards: Type - Pushbutton Shroud; Size - 22.0 mm; Button Style - Rectangular; Color - Clear; Additional Information - Application: Twin Pushbutton; Manufacturer Series - 3SB3

Additional Info: Application: Twin Pushbutton