Menu Search

EATON #M22-XGPV

Pushbutton Half Shroud Yellow

SKU: 78668528347
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Half Shroud
Size: 22.5mm
Button Style: Mushroom
Color: Yellow
Description
Pushbutton Shrouds-Guards: Type - Pushbutton Half Shroud; Size - 22.5 mm; Button Style - Mushroom; Color - Yellow; Additional Information - Application: Emergency Stop Operators PV, PVS, PVL; Manufacturer Series - M22
Additional Info: Application: Emergency Stop Operators PV, PVS, PVL