SQUARE D COMPANY #9001SKR3U

Operator, Pushbutton, Non-Illuminated, Plastic Bezel

SKU: 78590151360
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Operator
Size: 30mm
NEMA: 4,13
Operating Cap: Mushroom
Color: Assorted Color Caps
Bezel/Housing: Plastic
Contact Mode: Spring Return
Manufacturer Series: 9001SK
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 30.0 mm; NEMA - 4,13; Operating Cap - Mushroom; Color - Assorted Color Caps; Bezel/Housing - Plastic; Contact Mode - Spring Return ; Manufacturer Series - 9001SK