Menu Search
Search
SQUARE D COMPANY #9001SKR4B

Operator, Pushbutton, Non-Illuminated, Black

SKU # 78590185703 Manufacturer Series: 9001SK
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator
Size: 30mm
NEMA: 1,2,3,3R,4,4X,6,12,13
Operating Cap: Mushroom
Color: Black
Bezel/​Housing: Plastic, Black
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 30.0 mm; NEMA - 1,2,3,3R,4,4X,6,12,13; Operating Cap - Mushroom; Color - Black; Bezel/Housing - Plastic, Black; Contact Mode - Momentary; Manufacturer Series - 9001SK