Menu Search
SQUARE D COMPANY #9001SKR25RH6

Operator, Pushbutton, Non-Illuminated, 30.0 mm, Red

SKU # 78590104255 Manufacturer Series: 9001
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: 1,2,3,3R,4,4X,6,12,13
Operating Cap: Mushroom
Color: Red
Bezel/​Housing: Round Plastic, Black
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator, Non-Illuminated; Size - 30.0 mm; NEMA - 1,2,3,3R,4,4X,6,12,13; Operating Cap - Mushroom; Color - Red; Bezel/Housing - Round Plastic, Black; Contact Mode - Momentary; Additional Information - IP66, Contact: 1 NC; Manufacturer Series - 9001

Additional Info: IP66, Contact: 1 NC