Menu Search
SIEMENS #52PM8A7

Pushbutton Operator, 30 mm, Flush Cap, Chrome Metal

SKU # 88762181225 Manufacturer Series: Command 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Flush
Color: Black/Red/Green/Yellow/Blue/Gray/Orange
Bezel/​Housing: Chrome Metal
Contact Mode: Momentary

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an