Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Operator, 30 mm, Flush Cap, Blue, Momentary

SIEMENS #52BM8A5

Pushbutton Operator, 30 mm, Flush Cap, Blue, Momentary

SKU #88762181002
Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Flush
Color: Blue
Bezel/Housing: Epoxy Coated Metal
Contact Mode: Momentary

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an