Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Operator, 30 mm, Extended Cap, Blue
SIEMENS #52PM8B5

Pushbutton Operator, 30 mm, Extended Cap, Blue

SKU # 88762181272 Manufacturer Series: Command 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Extended
Color: Blue
Bezel/​Housing: Chrome Plated Metal
Contact Mode: Momentary

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an