Menu Search
SIEMENS #52BM9W5

Pushbutton Operator, 30 mm, 44.45 mm Small Mushroom Cap

SKU # 88762157753 Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 44.45 mm Small Mushroom
Color: Blue
Bezel/​Housing: Epoxy Coated Metal
Contact Mode: Momentary

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an