Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Operator, 22 mm, Green, Black Round Plastic

SIEMENS #3SU12000EB400AA0

Pushbutton Operator, 22 mm, Green, Black Round Plastic

SKU #80476607311
Manufacturer Series: SIRIUS ACT 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Operator, Non-Illuminated
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12, 13
Operating Cap: 29.50 mm Round Flat Button
Color: Green
Bezel/Housing: Black Round Plastic
Contact Mode: Momentary