Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Operator, 22 mm, Black, Black Round Plastic
SIEMENS #3SU12000FB100AA0

Pushbutton Operator, 22 mm, Black, Black Round Plastic

SKU # 80476607312 Manufacturer Series: SIRIUS ACT 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Pushbutton Operator, Non-Illuminated
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12, 13
Operating Cap: 29.50 mm Round Raised Button
Color: Black
Bezel/​Housing: Black Round Plastic
Contact Mode: Momentary