Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Operator, 16.0 mm, Flush, Momentary, Round Plastic

SIEMENS #3SB2000-0AG01

Pushbutton Operator, 16.0 mm, Flush, Momentary, Round Plastic

SKU #75455443237
Manufacturer Series: 3SB2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Operator
Size: 16mm
Operating Cap: Flush
Color: White
Bezel/Housing: Round Plastic
Contact Mode: Momentary

Additional Info: Shape: Flat Pushbutton