Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Operator, 16.0 mm, Extended, Momentary, Round Plastic
SIEMENS #3SB2000-0LD01

Pushbutton Operator, 16.0 mm, Extended, Momentary, Round Plastic

SKU # 75455476731 Manufacturer Series: 3SB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Operator
Size: 16mm
Operating Cap: Extended
Color: Yellow
Bezel/​Housing: Round Plastic
Contact Mode: Momentary

Additional Info: Shape: Raised Pushbutton