SIEMENS #3SB3000-1DA21

Pushbutton Actuator, 22.0 mm, NEMA 1/3/4/4X/12, Mushroom 30mm, Momentary, Round Plastic

SKU: 75455462553
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Operator
Size: 22mm
Operating Cap: Mushroom 30mm
Color: Red
Bezel/Housing: Round Plastic
Contact Mode: Momentary
Manufacturer Series: 3SB3
Description
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.0 mm; Operating Cap - Mushroom 30mm; Color - Red; Bezel/Housing - Round Plastic; Contact Mode - Momentary; Additional Information - With Holder ; Manufacturer Series - 3SB3
Additional Info: With Holder