Menu Search
Pushbutton Operators, Non-Illuminated Pushbutton Actuator, 22.0 mm, NEMA 1/3/4/4X/12, Flush, Momentary, Round Plastic

SIEMENS #3SB30000AB01

Pushbutton Actuator, 22.0 mm, NEMA 1/3/4/4X/12, Flush, Momentary, Round Plastic

SKU #66264378891
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Operator
Size: 22mm
Color: Red
Bezel/Housing: Round Plastic
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.0 mm; Color - Red; Bezel/Housing - Round Plastic; Contact Mode - Momentary; Additional Information - Shape: Flat Pushbutton, With Holder ; Manufacturer Series - 3SB3

Additional Info: Shape: Flat Pushbutton, With Holder