SIEMENS #3SB3000-0AC81

Pushbutton Actuator, 22.0 mm, NEMA 1/3/4/4X/12, Flush, Momentary, Round Plastic

SKU: 75455497068
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Operator
Size: 22mm
NEMA: 1, 3, 4, 4X, 12
Color: Blue
Bezel/Housing: Round Plastic
Contact Mode: Momentary
Manufacturer Series: 3SB3
Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 22.0 mm; NEMA - 1,3,4,4X,12; Color - Blue; Bezel/Housing - Round Plastic; Contact Mode - Momentary; Additional Information - Shape: Flat Pushbutton, Inscription R, With Holder; Manufacturer Series - 3SB3
Additional Info: Shape: Flat Pushbutton, Inscription R, With Holder